Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Green
Mfr # 10250T103-2
Zoro # G5229996
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T103-2
- Zoro # G5229996
- UPC # 786680118845
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3.25 in |
Product Height | 2 in |
Product Width | 2.25 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.25 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 in |
Overall Depth | 3.25 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770A)
- BELL OUTDOOR Tile Extension, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Cover (5043-0)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- Eaton Push Buttons & Indicators