Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T26B
Zoro # G5229585
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T26B
- Zoro # G5229585
- UPC # 786680119545
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.5 in |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
Overall Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Height | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.5 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT1M-C00)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- FLEX-STRUT Rigid Conduit Clamp, Size 3/4" (FS-1100A-3/4 E/G)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Legend Plate, Square, Ready, Black (HT8SP86)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- Eaton Push Buttons & Indicators