Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illuminated Push Button, 30mm, Black
Mfr # 10250T23B
Zoro # G5229497
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Black
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T23B
- Zoro # G5229497
- UPC # 786680122712
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.5 in |
Product Height | 3.2 in |
Product Width | 2.3 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Overall Depth | 2.5 in |
Overall Width | 2.3 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2052S.41.10)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Brown (BRY5462)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- EATON Mini Incandescent Bulb, 120 Volts, T3-1/4 (28-3044)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- Eaton Switches