Shop All Selector Switches
Eaton
Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr
Mfr # 10250T3033
Zoro # G5268426
original price:
$116.66
8% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Momentary/Maintained/Maintained
- Cam 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T3033
- Zoro # G5268426
- UPC # 786680122927
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 1.9 in |
Product Height | 2.2 in |
Product Length/Depth | 2 in |
Overall Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.9 in |
Description
Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 3, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- HUBBELL 30A Locking Plug 3P 4W 480VAC RD (HBL20445B)
- BROAN Transformer, 16V, 10VA (C905)
- WBOX HOLDUP BTN LCH DPDT 3 SCR (0E-HBLCHDD3T)
- EATON Non-Illum Selector Switch, Knob, Blk, 22mm (C22-WRK3-K20)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Black, 30mm (10250TLB)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-Y)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DF1Q1)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob (10250T1367)
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- Eaton Switches