Shop All Selector Switches
Eaton
Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob
Mfr # 10250T1343
Zoro # G5228264
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Momentary/Maintained/Momentary
- Operator Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T1343
- Zoro # G5228264
- UPC # 786680122002
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 1.9 in |
Product Length/Depth | 1.9 in |
Product Height | 2.1 in |
Overall Height | 2.1 in |
Overall Depth | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.9 in |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 3, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880021-BP)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-16JR91KB7AX)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (HT8JDH3A)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-B)
- EATON Non-Illuminated Selector Switch, 2P, 10A (HT8JNH3AA5)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Green, 30mm (10250TLG)
- EATON Non-Illum Selector Switch, 2NO, No Key, 3P (C22-WK3-K20)
- EATON Non-Illum Selector Switch, Maintained, 1NC (C22-WRS-MS1-A1-K01)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- Eaton Switches