Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illum Push Button Operator, Yellow
Mfr # 10250T120
Zoro # G5227826
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Yellow
- Type of Operator Extended Button
- NEMA Rating 12, 13, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T120
- Zoro # G5227826
- UPC # 786680121760
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.9 in |
Product Width | 2 in |
Product Height | 2.3 in |
Overall Width | 2 in |
Overall Depth | 1.9 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 2.3 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Yellow, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- SCHNEIDER ELECTRIC 16Mm Push Button 65168026 (ZB6AS834)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- EATON ASI Comm Flush Mounting, 22mm, Black (M22-ASI)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T103)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA708)
- Eaton Push Button Accessories