Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illum Push Button Operator, Yellow
Mfr # 10250T104
Zoro # G5227686
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Yellow
- Action Momentary
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T104
- Zoro # G5227686
- UPC # 786680121609
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.9 in |
Product Height | 2.2 in |
Product Width | 1.8 in |
Overall Depth | 1.9 in |
Overall Height | 2.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.8 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Yellow, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, Duplex Receptacle (8150BR)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32AA)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 150 A 120 VAC COIL (LC1D150G7)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB5AV01)
- Eaton Switches