Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illum Push Button Operator, Green
Mfr # 10250T173
Zoro # G5227957
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Green
- NEMA Rating 12, 13, 3, 3R, 4, 4X
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T173
- Zoro # G5227957
- UPC # 786680122118
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.1 in |
Product Width | 2.4 in |
Product Length/Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 65 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.4 in |
Overall Width | 2.4 in |
Overall Height | 2.1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 65mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- EATON Blank Legend Plate, Round, Yellow or Red (10250TRP76)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- EATON Legend Plate, Square, Man.Auto, Black (HT8SP67)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- Eaton Push Button Accessories