Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illum Push Button Operator, Green
Mfr # 10250T103
Zoro # G5227677
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Green
- Bezel Material Zinc Die Cast
- Standards CE, CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T103
- Zoro # G5227677
- UPC # 786680121586
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.9 in |
Product Height | 2.1 in |
Product Length/Depth | 1.9 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.1 in |
Overall Depth | 1.9 in |
Overall Width | 1.9 in |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK64)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Green (9001G7)
- Eaton Switches