Shop All Push Button Accessories
Eaton
Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL
Mfr # 10250T102
Zoro # G5227704
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Red
- Type of Operator Flush Button
- NEMA Rating 12, 13, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T102
- Zoro # G5227704
- UPC # 786680121562
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.9 in |
Product Height | 2 in |
Product Width | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.9 in |
Overall Depth | 1.9 in |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3644)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 100 (FZ512835)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Legend Plate, Square, On, Black (HT8SP25)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- EATON Non-Illum Push Button Operator, Black (10250T121)
- SCHNEIDER ELECTRIC Legend Plate, Hand, White/Black and Red (ZBY2316)
- Eaton Push Buttons & Indicators