Shop All Switch Accessories
Eaton
Cutler-Hammer Neutral Kit, 120/240VAC, 30A
Mfr # DG030NB
Zoro # G8817995
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Steel
- For Use With DG-Series
- Voltage 120/240V AC
- Height 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG030NB
- Zoro # G8817995
- UPC # 782114731178
- Country of Origin United States
- Category Switch Accessories
Dimensions
Height | 0.61 in |
Width | 0.39 in |
Depth | 1.84 in |
For Disconnect Switch Size | 30 A |
Product Width | .392 in |
Product Length/Depth | 1.838 in |
Product Height | .605 in |
Description
Neutral Assembly, Compatible with Grainger Part Number 32UJ79, 32UJ80, 32UJ81, 32UJ82, Compatible with Manufacturer Model Number DG321NGB, DG321NRB, DG321UGB, DG321URB, Current Rating 30 A, Depth 1.84 in, Duty Standard, Environment Indoor/Outdoor, For Disconnect Switch Size 30 A, For Fuse Class Class H, Class R, For Use With DG-Series, Height 0.61 in, Material Steel, Maximum Voltage 240V AC, Mounting Mechanism Mounting Hardware, Product Type Neutral Kit, Standards UL 98 Rated, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-5/8x2-1/4 (FS-5102 E/G)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB2201021)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- EATON Limit Switch Arm, Rod, Metal, .25 In D (E50KL41)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- EATON Lamp Module, Green (M22-FLED-G)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL598)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- TOKYO KEIKI REMOTE SETTING DEVICE SWITCH PARTS AND ACCESSORY (ESWS-10)
- Eaton Switches