Shop All NEMA Fusible Combination Starters
Eaton
Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc
Mfr # ECN1811CJC-R63/C
Zoro # G2017970
product price: $1,828.99
/ea
Free Shipping & Returns
$1,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 4 to 18
- Max. Motor Voltage 480/575V AC
- Coil Volts 120V AC
- Fuse Clip Type Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1811CJC-R63/C
- Zoro # G2017970
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 1 |
Overall Depth | 6.66 in |
Overall Width | 15.5 in |
Overall Height | 23.06 in |
Description
NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB (5133670)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON NEMA Fusible Str, Size 0,120V Coil, 3R Enc (ECN1802EJB-R63/B)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801EJB-R63/B)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- Eaton Motor Controls