Shop All NEMA Fusible Combination Starters
Eaton
Cutler-Hammer NEMA Fusible Str, Size 0,120V Coil, 3R Enc
Mfr # ECN1802CJC-R63/B
Zoro # G2017937
product price: $2,016.99
/ea
Free Shipping & Returns
$2,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 1 to 5
- Max. Motor Voltage 480/575V AC
- Coil Volts 120V AC
- Fuse Clip Type Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN1802CJC-R63/B
- Zoro # G2017937
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 0 |
Overall Depth | 30.13 in |
Overall Height | 10.25 in |
Overall Width | 11.63 in |
Description
NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- SCHNEIDER ELECTRIC Lug Kit, 400/600A, 3 Poles (AL600LS52K3)
- SCHNEIDER ELECTRIC Ovrload Rely, 60 to 100A, Class 10, 3P, 690V (LR9D5367)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CJC-R63/C)
- EATON NEMA Fusible Str, Size 3,120V Coil, 1 Enc (ECN1631AAG-R63/E)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1621AAE-R63/D)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- Eaton Motor Controls