Shop All Push Button Accessories
Eaton
Cutler-Hammer Mushroom Head, 30mm, Red, Plastic
Mfr # 10250TB63
Zoro # G5227126
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 2/3 Position Non-Illuminated Push-Pull Devices
- Legend Emergency Stop
- Color Red
- Legend/Background Color Red/white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TB63
- Zoro # G5227126
- UPC # 786680124532
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.58 in dia |
Product Length/Depth | 1.6 in |
Product Width | 1.6 in |
Product Height | .5 in |
Overall Height | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Overall Depth | 1.6 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.6 in |
Description
Mushroom Head, Operator Size 1.58 in dia, Color Red, For Use With Eaton 2/3 Position Non-Illuminated Push-Pull Devices, Size 30 mm, Basic Material Plastic, Non-Illuminated, Head Material Zinc, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Legend/Background Color Red/White, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 100A, 250V AC, Non-Indicating (LNRK100)
- HILLSDALE TERMINAL 16-14 N/I #6 Ring Economy, PK1000 (50086EN)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 8 in D (CSD24128)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- Eaton Push Button Accessories