Shop All Circuit Breakers
Eaton Cutler-Hammer
Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC
Mfr # FDB3030L
Zoro # G208639788
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FD
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # FDB3030L
- Zoro # G208639788
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Frame Size | F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 6 in |
Details
Item | Molded Case Circuit Breaker |
Series | FD |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Max. AIR Rating | 18kA at 240V AC |
Trip Type | Fixed Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Line And Load |
DC Voltage Rating | 250V DC |
Current | 30 A AMP |
No. of Poles | 3P |
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- ECLIPSE Punchdown Tool, w/66 and 110 Blades (CP-3150)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- SIEMENS Circuit Breaker, 5SY6 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY61087)
- Eaton Cutler-Hammer Circuit Breakers