Shop All Circuit Breakers
Eaton Cutler-Hammer
Molded Case Circuit Breaker, C Series 150A, 3 Pole, 600V AC
Mfr # HFD3150S
Zoro # G308438076
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Max. AIR Rating 65kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # HFD3150S
- Zoro # G308438076
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Frame Size | F |
Width | 4.13 in |
Depth | 3.38 in |
Height | 4.13 in |
Details
Item | Molded Case Circuit Breaker |
Series | C |
Amps | 150A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Max. AIR Rating | 65kA |
Trip Type | Fixed Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Load Side Lug |
DC Voltage Rating | 250V DC |
Interrupt Rating | 65 kA at 480V AC |
Frame Type | Complete Breaker |
Standards | UL Listed |
Voltage (DC) | 250 V-DC |
Voltage (AC) | 600 V-AC |
Current | 150 A AMP |
No. of Poles | 3P |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (UBIZ220-1)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- PANDUIT Markertie, Wrap, Std, 7.4", Nat, PK100 (PLM2S-C)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- EATON CUTLER-HAMMER Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 60A, 2 Pole, 120/240V AC (GFTCB260)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- Eaton Cutler-Hammer Circuit Breakers