Shop All Circuit Breakers
Eaton Cutler-Hammer
Miniature Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC
Mfr # CH230CS
Zoro # G010090159
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Max. AIR Rating 10kA
- Trip Type Trip Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CH230CS
- Zoro # G010090159
- UPC # 782114752555
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3.5 in |
Depth | 3.5 in |
Height | 6 in |
Details
Item | Miniature Circuit Breaker |
Series | CHF |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
Instantaneous Trip | Fixed |
DC Voltage Rating | Not Rated |
Description
Chf230Cs Circuit Breaker With Flag, Mini, Type Chf, 30 A, 2 -Pole, 120/240 V, Common, Fixed Trip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SCO3V06H30)
- MARS Potential Relay, Pump, 244/270V (19551)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230CS)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 2 Pole, 120/240V AC (CHF220)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 60A, 2 Pole, 120/240V AC (GFTCB260)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B22000S01)
- Eaton Cutler-Hammer Circuit Breakers