Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Meter Main, UTR, 200A, 600V, 1 Phase
Mfr # UTRS213CFLCH
Zoro # G205993111
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Voltage 600V
- Phase 1
- Height 15 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # UTRS213CFLCH
- Zoro # G205993111
- UPC # 782116128303
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 15 in |
Width | 11 in |
Depth | 4.37 in |
Product Length/Depth | 4.37 in |
Details
Item | Meter Main |
Amps | 200A |
Voltage | 600V |
Phase | 1 |
Series | UTR |
Weight | 15 lb |
Standards | UL Listed |
Number of wires | Three-wire |
Hub type | 3-5/16 in cover plate |
Type | Single-position residential service |
Number of jaws | Four-jaw |
Line | #8-350 kcmil |
Security | Ringless |
Utility approvals | FL : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric) |
Load | #8-350 kcmil |
Feed type | Top/bottom |
Number of sockets | 1 |
Description
Eaton's line of single position self-contained meter sockets house the utilities electrical watt-hour meters in residential and commercial buildings. Sockets work with a circuit breaker distribution section in a rainproof enclosure for residential installations rural service entrance mobile homes and for temporary power on construction sites. Choose from the widest range of utility approved sockets in the industry including 100-320 ampere units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (6EAX2)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-G)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP12L200R)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- SIEMENS Load Center, PN, 20 Spaces, 200A, Main Lug, 1 Phase (PN2040L1200C)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures