Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Meter Main, MBE, 2 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # MBE24L125BTS
Zoro # G904308063
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # MBE24L125BTS
- Zoro # G904308063
- UPC # 782114849156
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 23.88 in |
Width | 14.44 in |
Depth | 5.38 in |
Length | 5.38 IN |
Wire Size | #14-2/0 AWG |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | MBE |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Mounting Style | Surface |
Weight | 30 LB |
Feed type | Top/bottom |
Used with | Type BR breakers |
Number Of Circuits | 4 |
Line | #6-250 kcmil |
Number of sockets | 1 |
Security | Ring |
Number of jaws | Four-jaw |
Description
A meter breaker is service entrance equipment that consists of a single meter socket and load center (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure. Sometimes called combos, all-in-ones, meter centers or meter mains these units are increasing in popularity as the socket and load center or main breaker are located in one location, thus providing the contractor with a labor and material savings when installing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- ERICSON Electrical Box, Outlet Box, 2 Gang (6029B)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.32" L (70-465-1)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (BR24L70SP)
- EATON CUTLER-HAMMER MB816B200BTS 200 amp 8 Sps Load Center Meter Socket (8272296)
- EATON CUTLER-HAMMER 10-Terminal, Ground Bar Kit with Clamshell Pack (GBK10CS)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR612L125FDP)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (CH2L70RP)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP40L200)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A (M800S)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures