Shop All Specialty Fuses
Eaton Cutler-Hammer
Medium-Voltage Fuse, RBA Series, 65A, Fast-Acting, 15500V AC
Mfr # 15RBA4-65E
Zoro # G811221097
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RBA
- Speed Fast-Acting
- Amps 65A
- AC Voltage Rating 15500V AC
- Length 8.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 15RBA4-65E
- Zoro # G811221097
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Length | 8.88 in |
Details
Series | RBA |
Speed | Fast-Acting |
Amps | 65A |
AC Voltage Rating | 15500V AC |
DC Voltage Rating | Not Rated |
Item | Medium-Voltage Fuse |
Brand | EATON CUTLER-HAMMER |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Recoil Start, 120V/240V AC (PMC168000)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-250-4/0-EC)
- SOUTHWIRE Thermostat Cable, 250ft, 60 Max Temp, CL2 (552080407)
- EATON CUTLER-HAMMER Cartridge Fuse, ACLS Series, 200A, 5080V AC, Cylindrical (5ACLS-9R 151D933G01)
- EATON CUTLER-HAMMER Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5ACLS-3R)
- EATON CUTLER-HAMMER Current Limiting Fuse, CLS Series, 450A, 2540V AC, Screw-In (2CLS-24R)
- EATON CUTLER-HAMMER HIGH 130A AMP 5.08KV-AC MEDIUM VOLTAGE FUSE (5ACLS-4R)
- MERSEN IEC NH Fuse Link, T21 Series, 50A, gG, 500V AC, Square (T212974)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 125A, Fast-Acting, 250V AC, Bolt-On (FWX-125A)
- Eaton Cutler-Hammer Fuses