Shop All Auxiliary Contacts
Eaton
Cutler-Hammer Mechanical Interlock Kit, For Contactor
Mfr # C321KM60B
Zoro # G5237741
$35.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Horizontal
- For Use With Eaton DP Contactors
- Accessory Type Mechanical Interlock
- Compatible with Series DP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C321KM60B
- Zoro # G5237741
- UPC # 782113837963
- Country of Origin Dominican Republic
- Category Auxiliary Contacts
Details
Item | Mechanical Interlock |
Mounting | Horizontal |
For Use With | Eaton DP Contactors |
Accessory Type | Mechanical Interlock |
Compatible with Series | DP |
Description
Mechanical Interlock, Accessory Type Mechanical Interlock, Compatible with Series DP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Black, 48" (5660-001B)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- FURNLITE 300-Watt 3-Level Brown Touch Dimmer (77.21)
- EATON Reversing Link Kit, For XT Frame B (XTCEXRLB)
- EATON Side Aux Seq B, 1NO/1NC, For XT Frame L-N (XTCEXSBN11)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- EATON Reversing Link Kit, For XT Frame D (XTCEXRLD)
- EATON Auxiliary Contact, 1NO (B1A)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- KELLEY Motor Starter Contactors, 12V Relay, 40 A (061-558)
- Eaton Auxiliary Contacts