Shop All Manual Motor Switches
Eaton
Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-1
Mfr # B100S1C
Zoro # G4208687
original price:
$811.64
7% off
new price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-1
- Type Type B100 non-reversing
- Enclosure NEMA Rating 1
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B100S1C
- Zoro # G4208687
- UPC # 786678623757
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 4.98 in |
Height | 7.59 in |
Width | 4.72 in |
Product Width | 1.77 in |
Size | NEMA size 0 |
Product Length/Depth | 5.5 in |
Product Height | 6.3 in |
Overall Depth | 5.5 in |
Overall Height | 6.3 in |
Overall Width | 1.77 in |
Description
Manual Motor Starter, NEMA Size M-1, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 20 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series B100, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Green Plastic Sealing Valve Cap, PK1000 (A-100-VC-8G)
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100J0C)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0CA)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- EATON Line Side Adapter (XTPAXLSAD)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100J1C)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- ABB MS116-16, MANUAL MOTOR STARTER (MS116-16)
- Eaton Motor Controls