Shop All Manual Motor Switches
Eaton
Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0
Mfr # B100M0CA
Zoro # G4179996
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-0
- Type B100
- Enclosure NEMA Rating No Enclosure
- Depth 4.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B100M0CA
- Zoro # G4179996
- UPC # 782114107676
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 4.59 in |
Height | 5.84 in |
Width | 3.19 in |
Product Height | 6.3 in |
Product Length/Depth | 5.5 in |
Product Width | 1.77 in |
Size | NEMA size 1C |
Overall Width | 1.77 in |
Overall Depth | 5.5 in |
Overall Height | 6.3 in |
Description
Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 45 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series B100, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123SP)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100J0C)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- Eaton Motor Controls