Shop All Manual Motor Switches
Eaton
Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0
Mfr # B100M0C
Zoro # G4150815
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-0
- Type B100
- Enclosure NEMA Rating No Enclosure
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B100M0C
- Zoro # G4150815
- UPC # 786678623603
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 4.59 in |
Height | 5.84 in |
Width | 3.19 in |
Size | NEMA size 1C |
Product Length/Depth | 5.5 in |
Product Height | 6.3 in |
Product Width | 1.77 in |
Overall Height | 6.3 in |
Overall Depth | 5.5 in |
Overall Width | 1.77 in |
Description
Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 5 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series B100, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP180 CON 2 BULK (1383BK)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Blue (CTS6S-BLUE)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1C)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100J1C)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- KILLARK Motor Starter Cover Switch Assy, 20A, 2P (XSX-2)
- Eaton Manual Motor Switches