Shop All Wire Connectors
Eaton Cutler-Hammer
Main Lug Kit, 200 A, 120240 VAC, 1 to 300 kcmil Wire
Mfr # BRL200
Zoro # G308349204
product price: $38.29
/ea
Sold in multiples of 10 for $382.90
$382.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 1 AWG
- Max. Single Wire Size 300 kcmil
- Max. Voltage 240V
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRL200
- Zoro # G308349204
- UPC # 786676460101
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1 AWG |
Max. Single Wire Size | 300 kcmil |
Height | 1 in |
Width | 1 in |
Length | 1 in |
Details
Max. Voltage | 240V |
Standards | UL Listed |
Current Rating | 200 A |
Description
CutlerHammer Main Lug Kit, 120240 VAC, 200 A, 1 to 300 kcmil Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Black (HS368-S10-BLACK)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-203WH)
- ANDERSON POWER PRODUCTS PP PAK 2-4P HSG SNAP IN RECP (1470G1)
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- ANDERSON POWER PRODUCTS Red Housing, 175A, PK10 (122204-010)
- TYCON SYSTEMS Tycon Systems 5700035 4 Pin Mini Din Male To 5.5 x 2.1 nm. Cable (5700035)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- MAXXIMA LED Load Equalizer, 3-Pin (M50905)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- Eaton Cutler-Hammer Wire Connectors & Disconnects