Shop All Circuit Breaker & Panelboard Accessories
Eaton Cutler-Hammer
Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles
Mfr # BRL200
Zoro # G307094761
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BR Loadcenters and Circuit Breakers
- Voltage 120/240V, 208Y/120V, 240V
- Amps 200A
- Number of Poles 2
- Max. Wire Size 300 kcmil Cu/Al
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRL200
- Zoro # G307094761
- UPC # 786676460101
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 300 kcmil Cu/Al |
Min. Wire Size | #1 AWG |
Height | 1 in |
Width | 1 in |
Wire size | #1 AWG-300 kcmil Cu/Al |
Product Length/Depth | 1 in |
Details
Item | Lug Kit |
For Use With | BR Loadcenters and Circuit Breakers |
Voltage | 120/240V, 208Y/120V, 240V |
Amps | 200A |
Number of Poles | 2 |
Standards | UL Listed |
Mounting Style | Stud |
Type | Main lug kit |
Weight | 1 lb |
Number Of Poles | Two-pole |
Special features | Used with Type BR Loadcenters and Circuit Breakers |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/4"" (ARP00004CH12)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- EATON CUTLER-HAMMER Ground Bar Kit, 47 in L, 10 Terminal (GBKP10P)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- SQUARE D Torque Limiting Breakway Bits (LV426993)
- Eaton Cutler-Hammer Circuit Breaker & Panelboard Accessories