Shop All Push Button Accessories
Eaton
Cutler-Hammer Lock Out Mushroom Head, 30mm, Red
Mfr # 10250TA45
Zoro # G5219331
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Push Buttons
- Color Red
- Includes Spring Loaded Padlock
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA45
- Zoro # G5219331
- UPC # 786680124266
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.1 in |
Product Width | 2.4 in |
Product Length/Depth | 3.4 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head PushbuttonFor Use With All 30mm PushbuttonsIncludes Spring Loaded Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Connector, 20A, 125VAC (HBL53CM69C)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- SWE-TECH 3C Rackmount 16 Port Blank Keystone Patch Panel, 1U (FWT68PB-01016)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON LED Resistor 42-60VAC/DC, 22mm, Black (M22-XLED60)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- Eaton Push Buttons & Indicators