Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase
Mfr # BRP40L200
Zoro # G304257756
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP40L200
- Zoro # G304257756
- UPC # 786689052997
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 34-3/25 in |
Product Length/Depth | 34.12 in |
Description
Load Centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130HID)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- HI-TEC 6 ft. Handset Cord; Dark Gray (HI81230)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 5 TERMINAL GROUND BAR CLAMSHELL, CL (GBK5CS)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- EATON CUTLER-HAMMER 2.54in L, 1-3/4in Mounting Hole, 5-Terminal, Ground Bar Kit for 2/4-Load Center (GBK5)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125SDP)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures