Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BRP40B200
Zoro # G004308031
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP40B200
- Zoro # G004308031
- UPC # 786689044053
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 15.5 in |
Depth | 39 in |
Product Length/Depth | 39 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 40 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Mounting Style | Combination |
Standards | UL 67 |
Weight | 35 lb |
Number Of Poles | Single-pole |
Number Of Circuits | 80 |
Type | Plug-on neutral main circuit breaker loadcenter |
Used with | Type BR 1-inch breakers |
Special features | Ground bar, includes BREQS125 hold-down screw |
Description
Main circuit breaker load center, 200 A, 120/240 VAC, 50 circuit, 40 spaces, 1-phase. Tin plated aluminum bus. Twin neutral design. Feed-through lug. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM7 (APP470IG)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321URB)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- EATON CUTLER-HAMMER MB816B200BTS 200 amp 8 Sps Load Center Meter Socket (8272296)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 5 TERMINAL GROUND BAR CLAMSHELL, CL (GBK5CS)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures