Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BRP, 20 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # BRP20L125G
Zoro # G404258059
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP20L125G
- Zoro # G404258059
- UPC # 786689053239
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 21 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 20 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Standards | UL 50 |
Weight | 19.4 lb |
Number of wires | Two hots, neutral and ground |
Number Of Circuits | 40 |
Used with | Type BR 1-inch breakers |
Number Of Poles | Single-pole |
Description
Load Centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Clip, F/15/16 In Acoustical T-Bars (BA1)
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 12 ga. (FS-201SS FBK 120.00)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- SIEMENS Miniature Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC (Q2100)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (MBE24L125BTS)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR612L125FDP)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (CH2L70RP)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (BR24L70RP)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200R)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP12L125G)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures