Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BRP, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # BRP20B100
Zoro # G304258067
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 20
- Amps 100A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP20B100
- Zoro # G304258067
- UPC # 786689053154
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 23 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 20 |
Amps | 100A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Mounting Style | Combination |
Standards | UL 50 |
Color | Gray |
Weight | 20.5 lb |
Used with | Type BR 1-inch breakers |
Number Of Circuits | 40 |
Number of wires | Two hots, neutral and ground |
Number Of Poles | Single-pole |
Description
BR style 1 in load center, main circuit breaker, no feed-thru lugs, 100 A, single-phase, 40-pole, 40 circuits, 20 spaces, 120/240 V, #4-1/0 AWG Cu/Al at 60 or 75 deg C wire, Three-wire, NEMA 1 enclosure, d1 box size. Interrupt Rating 25 kAIC. Aluminum bus. Combination mounting. 5.19 in x 14.31 in x 25 in. UL 50, UL 67. Cover included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 60A, Not Rated (7184)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW (5916G15)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 200A, 600V AC, Indicating (AJT200)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200R)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP40L200)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 14 TERMINAL GROUND BAR CLAMSHELL, C (GBK1420CS)
- EATON CUTLER-HAMMER Panelboard, PRL, 100A (PRL1A)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR612L125FDP)
- TYPE BR Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B200R)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures