Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # BRP12L125G
Zoro # G110090233
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 12
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP12L125G
- Zoro # G110090233
- UPC # 786676446600
- Country of Origin Australia
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 16.75 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 12 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5DC24)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR1RH13)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37096571)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 14 TERMINAL GROUND BAR CLAMSHELL, C (GBK1420CS)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP12L200R)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures