Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # BR816L125RP
Zoro # G106885935
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR816L125RP
- Zoro # G106885935
- UPC # 786676001472
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 3.56 in |
Wire size | #14-1 AWG Cu/Al |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Mounting Style | Surface |
Standards | UL 67 |
Weight | 11.7 lb |
Number Of Circuits | 16 |
Special features | Current design |
Number of wires | 3 |
Certifications | UL 67;UL 50 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- LEVITON GFI Receptacle (GFTR2-I)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- White (BS-J-SCW-075-10-WT)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP12L125G)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (BR24L70RP)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR816L125SDP)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR48L125FP)
- EATON CUTLER-HAMMER PON ACCESSORIES - 21 TERMINAL GROUND BAR CLAMSHELL, CLAMSHELL PACK, GROUND B (GBKP21CS)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR48L125SP)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (BR24L70RP)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures