Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # BR612L125SP
Zoro # G304258012
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 6
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR612L125SP
- Zoro # G304258012
- UPC # 786676002035
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 3.56 in |
Length | 3.56 IN |
Wire size | #14-1 AWG Cu/Al |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 6 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Mounting Style | Surface |
Number Of Circuits | 12 |
Special features | Current design |
Number of wires | Three-wire |
Description
Load Centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- EATON CUTLER-HAMMER Load Center, BR, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BR1224L200R)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125G)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125FP)
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures