Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # BR612L125RP
Zoro # G804258079
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 6
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR612L125RP
- Zoro # G804258079
- UPC # 786676001359
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 3.56 in |
Length | 3.56 IN |
Wire size | #14-1 AWG Cu/Al |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 6 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Number of wires | Three-wire |
Number Of Circuits | 12 |
Special features | Current design |
Description
Load Centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE (7000-41131-0000000)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- PROFESSIONAL PLASTICS Duct Spacer Base 3.000 X 3.000, Item# 4030-30 [Case] (FABDUCTSPACER4030-30-CS190-PC)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP40L200)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP12L125G)
- EATON CUTLER-HAMMER 1-3/4in Mounting Hole, 21-Terminal, Ground Bar Kit with Clamshell Pack for CH and BR Load Center (GBK21CS)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR612L125FDP)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR612L125FDP)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (BR2L125RP)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures