Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BR4050B200
Zoro # G310674387
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR4050B200
- Zoro # G310674387
- UPC # 786685478715
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 15.5 in |
Depth | 39 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 40 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Toggler Cfl/Led Dimmr Iv (TGCL-153PH-IV)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- SOUTHWIRE U Strut Washer 3/8-16 Bolt Size Zinc Plated Steel (SFU70-38)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JJS-600)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 5 TERMINAL GROUND BAR CLAMSHELL, CL (GBK5CS)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125G)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- EATON CUTLER-HAMMER 2.54in L, 1-3/4in Mounting Hole, 5-Terminal, Ground Bar Kit for 2/4-Load Center (GBK5)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures