Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase
Mfr # BR24L70SP
Zoro # G604258040
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR24L70SP
- Zoro # G604258040
- UPC # 786676001670
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 23 in |
Width | 14.31 in |
Depth | 3.88 in |
Wire size | #8-2 AWG Cu/Al |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 70A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Standards | UL 67 |
Mounting Style | Surface |
Weight | 3.3 lb |
Number Of Poles | Four-pole |
Used with | Type BR 1-inch breakers |
Number of wires | 3 |
Special features | Current design |
Number Of Circuits | 4 |
Description
Load Centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 2 Pole, 240/277V AC, Medium Curve (CA2-B0-34-670-321-D)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- EATON BUSSMANN Telecom Fuse, GMT Series, 3A, Fast-Acting, 125V AC, Pin (GMT-3A)
- BLUE SEA SYSTEMS Blue Sea Systems 9217-BSS Terminal Block Jumper for 30A Terminal Blocks (9217-BSS)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR48L125RP)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (BR2L125RP)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (BR24L70RP)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200R)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP12L125G)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, Main Circuit Breaker (PN4040B1200C)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures