Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase
Mfr # BR24L70SP
Zoro # G306885940
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR24L70SP
- Zoro # G306885940
- UPC # 786676001670
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 23 in |
Width | 14.31 in |
Depth | 3.88 in |
Wire size | #8-2 AWG Cu/Al |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 70A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Standards | UL 67 |
Mounting Style | Surface |
Weight | 3.3 lb |
Number Of Circuits | 4 |
Special features | Current design |
Number Of Poles | Four-pole |
Used with | Type BR 1-inch breakers |
Number of wires | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARUSON Maruson PDU-R1510 Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1510)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP40L200)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (BR2L125RP)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- EATON CUTLER-HAMMER 10-Terminal, Ground Bar Kit with Clamshell Pack (GBK10CS)
- EATON CUTLER-HAMMER Load Center, MBE, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (MBE1224B100BTS)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- GE Load Center, TLM, 125A (TLM612RCUP)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures