Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Load Center, BR, 2 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase
Mfr # BR2L125RP
Zoro # G404258080
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 100A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR2L125RP
- Zoro # G404258080
- UPC # 786689339418
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.3 in |
Width | 4.5 in |
Depth | 9.5 in |
Wire size | #14-1/0 AWG Cu/Al |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 100A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | BR |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Standards | UL 50 |
Weight | 6.5 lb |
Used with | Type BR 1-inch breakers |
Number Of Circuits | 4 |
Number of wires | 3 |
Description
Load Centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-04-100)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR48L125SP)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (BR24L70SP)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP40L200)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP20B100)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 5 TERMINAL GROUND BAR CLAMSHELL, CL (GBK5CS)
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures