Shop All Limit Switch Heads
Eaton
Cutler-Hammer Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In
Mfr # E50DW2
Zoro # G5232044
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Wobble Stick
- Actuator Location Top
- Actuator Length 1.1 in
- For Use With Mfr. No. E50SA
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50DW2
- Zoro # G5232044
- UPC # 782113453866
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 1.1 in |
Product Length/Depth | 1.85 in |
Product Height | 1.78 in |
Product Width | 1.54 in |
Overall Height | 1.78 in |
Overall Width | 1.54 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.85 in |
Description
Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 1.1 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees , Movement CW and CCW, Operating Force 0.67 N, Operating Temp. 14 Degrees to 221 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A421Aec-02C Electronic Single (A421AEC-02)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- TAYM Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- EATON Limit Switch Head, Rotry Lvr, Side, 8.26 In (LS-XRRM)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- EATON Proximity Sensor Head, Side Sense, 13mm (E51DS1)
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- Eaton Limit Switch Heads