Shop All Specialty Fuses
Eaton Cutler-Hammer
Limiter Fuse, CLS Series, 1304A, 5080V AC, Cylindrical
Mfr # 5CLS-4R 151D241G04
Zoro # G107481310
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1304A
- Series CLS
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
- Interrupt Rating 50kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 5CLS-4R 151D241G04
- Zoro # G107481310
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Length | 15.9 in |
Diameter | 3 in |
Details
Item | Limiter Fuse |
Amps | 1304A |
Series | CLS |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Interrupt Rating | 50kA |
Body Style | Cylindrical |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- GE Thermal Unit, 1.25A (CR123H144A)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 95 A, Reversing: No (XTCE095F00E)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- EATON CUTLER-HAMMER Current Limiting Fuse, CLS Series, 450A, 2540V AC, Screw-In (2CLS-24R)
- EATON CUTLER-HAMMER Cartridge Fuse, ACLS Series, 200A, 5080V AC, Cylindrical (5ACLS-9R 151D933G01)
- WATER WORLD Fuse 3AG 10A Time Delay Fuse 250V Slow Blow (WA973290)
- BUSSMANN 50A NON Cartridge General Purpose Cartridge Fuse (NON-50)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (BP/NON-20)
- MERSEN Semiconductor Fuse, A15QS Series, 70A, Fast-Acting, 150V AC, Bolt-On (A15QS70-4)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- Eaton Cutler-Hammer Specialty Fuses