Shop All Limit Switch Heads
Eaton
Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top
Mfr # E50DT3
Zoro # G5232001
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Push Roller Plunger
- Actuator Location Top
- Actuator Length 1.1 in
- For Use With Mfr. No. E50SA
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50DT3
- Zoro # G5232001
- UPC # 782113290614
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 1.1 in |
Product Width | 1.54 in |
Product Length/Depth | 1.88 in |
Product Height | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.78 in |
Roller Width | 0.16 in |
Roller Diameter | 0.44 in |
Overall Width | 1.54 in |
Arm Length - Maximum | 1.1 in |
Overall Depth | 1.88 in |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length 1.1 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in, Movement Top, Operating Force 2.2 N, Operating Temp. 14 Degrees to 221 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, A, 1 CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R1AMR)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-1CR)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSE1A)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- EATON Limit Switch Head, Rotry Lvr, Side, 8.26 In (LS-XRRM)
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- Eaton Limit Switches & Accessories