Shop All Limit Switch Heads
Eaton
Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side
Mfr # E50DS3
Zoro # G5231947
original price:
$251.39
4% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Push Roller Plunger
- Actuator Location Side
- Actuator Length 0.05 in
- For Use With Mfr. No. E50SA
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50DS3
- Zoro # G5231947
- UPC # 782113290645
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.05 in |
Product Length/Depth | 1.05 in |
Product Width | 1.54 in |
Product Height | 2.94 in |
Roller Width | 0.16 in |
Roller Diameter | 0.44 in |
Overall Height | 2.94 in |
Overall Width | 1.54 in |
Manufacturer Warranty Length | 1 yr |
Arm Length - Maximum | 0.05 in |
Overall Depth | 1.05 in |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Side, Actuator Length 0.05 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in, Movement Side or Top, Operating Force 2.2 N, Operating Temp. 14 Degrees to 200 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 3 ft. (2136)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- EATON Limit Switch Head, Wbbl Stick, Top, 4.96 In (LS-XS)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Side, .88 In (ZCKE64)
- Eaton Switches