Shop All Limit Switch Heads
Eaton
Cutler-Hammer Limit Switch Head, Push Button Plungr, Top
Mfr # E50DT1
Zoro # G5231992
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Plunger
- Actuator Location Top
- Actuator Length 0.06 in
- For Use With Mfr. No. E50SA
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50DT1
- Zoro # G5231992
- UPC # 782113290591
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.06 in |
Product Width | 1.54 in |
Product Height | 1.78 in |
Product Length/Depth | 1.48 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.54 in |
Arm Length - Maximum | 0.06 in |
Overall Depth | 1.48 in |
Overall Height | 1.78 in |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.06 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in, Movement Top, Operating Force 2.2 N, Operating Temp. 14 Degrees to 221 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- EATON Cutler-Hammer Limit Switch Head, Plunger, Side, .20 In (E50DN1)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- Eaton Limit Switch Heads