Shop All Limit Switch Heads
Eaton
Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In
Mfr # E50DS1
Zoro # G5232026
original price:
$194.92
9% off
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuator Style Plunger
- Actuator Location Side
- Actuator Length 0.06 in
- For Use With Mfr. No. E50SA
- NEMA Rating 1, 12, 13, 2, 4, 4X, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E50DS1
- Zoro # G5232026
- UPC # 782113290621
- Country of Origin Mexico
- Category Limit Switch Heads
Dimensions
Actuator Length | 0.06 in |
Product Height | 2.25 in |
Product Length/Depth | 1.05 in |
Product Width | 1.54 in |
Overall Height | 2.25 in |
Overall Depth | 1.05 in |
Overall Width | 1.54 in |
Manufacturer Warranty Length | 1 yr |
Arm Length - Maximum | 0.06 in |
Description
Limit Switch Head, Actuator Style Plunger, Actuator Location Side, Actuator Length 0.06 in, Contact Form Not Applicable, Amps 10, Voltage Rating 600V AC, Travel Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in, Movement CW and CCW, Operating Force 2.2 N, Operating Temp. 14 Degrees to 200 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6P, IP Rating IP67, Standards CSA, RoHS, UL Listed, For Use With Mfr. No. E50SA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 50A, 1 Pole, 120/240V AC (THQP150)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2C)
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 2m (7000-08061-2110200)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- EATON Proximity Sensor Head, Side Sense, 13mm (E51DS1)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- OMRON Limit Switch Head, Flexible Rod, Top, IP67 (D4A0014N)
- Eaton Limit Switches & Accessories