Shop All Switch Accessories
Eaton
Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L
Mfr # E50KL598
Zoro # G5232735
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Large nylatron
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Width 4 in
- Roller Width 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50KL598
- Zoro # G5232735
- UPC # 782113307442
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Width | 4 in |
Roller Width | 0.11 in |
Arm Length | 0.50 in to 3.25 in |
Roller Dia. | 4.0 in |
Arm Depth | 6.24 in |
Product Height | .84 in |
Product Length/Depth | 6.24 in |
Product Width | 4 in |
Arm Length - Maximum | 3.25 in |
Arm Length - Minimum | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Roller Diameter | 4 in |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 0.50 in to 3.25 in, Roller Position Front, Roller Dia. 4.0 in, Roller Width 0.11 in, Arm Material Nylon, Roller Material Nylon, Arm Width 4 in, Arm Depth 6.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- LEVITON Straight Blade Plug (5266-CY)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3 (1998)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- EATON Neutral Block, 100A (DH100NK)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- EATON Cutler-Hammer Limit Switch Adapter, Plastic (V1-2-M20)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- EATON Neutral Block, 200A (DG200NK)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- Eaton Switch Accessories