Shop All Switch Accessories
Eaton
Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L
Mfr # E50KL537
Zoro # G5232717
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nylatron
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Length 1.00 in to 3.75 in
- Roller Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50KL537
- Zoro # G5232717
- UPC # 782113290904
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Length | 1.00 in to 3.75 in |
Roller Width | 1 in |
Roller Dia. | 0.75 in |
Arm Width | 0.75 in |
Arm Depth | 4.6 in |
Product Height | 1.52 in |
Product Length/Depth | 4.6 in |
Product Width | .75 in |
Arm Length - Maximum | 3.75 in |
Manufacturer Warranty Length | 1 yr |
Roller Diameter | 0.75 in |
Arm Length - Minimum | 1 in |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.00 in to 3.75 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 1 in, Arm Material Nylon, Roller Material Nylon, Arm Width 0.75 in, Arm Depth 4.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC120(S))
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, SS (AS050SS)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL598)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- EATON Neutral Block, 100A (DH100NK)
- EATON Cutler-Hammer Limit Switch Adapter, Plastic (V1-2-M20)
- HONEYWELL LIMIT SWITCH BASE SWITCH PARTS AND ACCESSORY (MPB20)
- Eaton Switch Accessories