Shop All Switch Accessories
Eaton
Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L
Mfr # E50KL201SPL
Zoro # G5232577
original price:
$71.27
18% off
new price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Nylatron high grade stainless steel
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Width 0.75 in
- Arm Length 1.00 in to 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50KL201SPL
- Zoro # G5232577
- UPC # 094726576567
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Width | 0.75 in |
Arm Length | 1.00 in to 3.75 in |
Roller Dia. | 0.75 in |
Roller Width | 0.32 in |
Arm Depth | 4.6 in |
Product Width | .75 in |
Product Length/Depth | 4.6 in |
Product Height | .84 in |
Arm Length - Minimum | 1 in |
Manufacturer Warranty Length | 1 yr |
Arm Length - Maximum | 3.75 in |
Roller Diameter | 0.75 in |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.00 in to 3.75 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Nylon, Arm Width 0.75 in, Arm Depth 4.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP1UB)
- IFM Capacitive Proximity Sensor, 141 mm L (KI3513)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK10 (ITCSN-2000-12"-BLACK-10 PCS)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM721-D-4B-B)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- EATON Neutral Block, 100A (DH100NK)
- EATON Limit Switch Adapter Plate, Adjustable (E50KH3)
- EATON Multi-Color Lamp Module, Multicolor (M22-FLED-RG)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007KA21)
- Eaton Switches