Shop All Switch Accessories
Eaton
Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L
Mfr # E50KL35
Zoro # G5232796
original price:
$45.85
14% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Stainless steel
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Depth 0.64 in
- Actuator Type Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50KL35
- Zoro # G5232796
- UPC # 782113453910
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Depth | 0.64 in |
Arm Length | 1.5 in |
Arm Width | 1.12 in |
Product Length/Depth | .64 in |
Product Height | .38 in |
Product Width | 1.12 in |
Manufacturer Warranty Length | 1 yr |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.5 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Stainless Steel, Roller Material Not Applicable, Arm Width 1.12 in, Arm Depth 0.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11590701)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron St To S (FOSM-001M-STSC)
- ENM Hour Meter, LCD, 80-265 VAC, Flush Mount (PT1210G0)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- EATON Light Unit, 12-30VAC/DC, White (M22-CLED-W)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L (E50KL421)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- EATON Light Unit, 12-30VAC/DC, Blue (M22-CLED-B)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA11)
- Eaton Switch Accessories