Shop All Switch Accessories
Eaton
Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D
Mfr # E50KL36
Zoro # G5232692
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Stainless steel
- For Use With E50AR16P, Mfr. No. E50AR1
- Arm Material Stainless Steel
- Actuator Type Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50KL36
- Zoro # G5232692
- UPC # 782113138282
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Arm Depth | 0.64 in |
Arm Width | 1.12 in |
Product Height | .38 in |
Product Length/Depth | .64 in |
Product Width | 1.12 in |
Manufacturer Warranty Length | 1 yr |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With E50AR16P, Mfr. No. E50AR1, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Stainless Steel, Roller Material Not Applicable, Arm Width 1.12 in, Arm Depth 0.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Precision Screwdriver (R1300)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x8.00, SS Type 316L (A36H2408SS6LP)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Cushion, PK10 (COL3213Z1)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL24)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- Eaton Switch Accessories